Broom with thread, natural 1400x24mm

  • ERIKS:12970564
  • Manufacturer:4010162354381
Image 1
Broom handle, natural

•    Guaranteed free of tropical wood
made of aspen wood.

Save to list

€8.25/ pieceexcl. VAT

€9.98incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Wood
Length
1400 m
Diameter
24 mm