BRENNENSTUHL Cable drum CEE IP44H07RN-F5G2.5 30m

  • ERIKS:14392413
  • Manufacturer:4007123637577
Image 1
CEE electric cable extension lead, plastic

Design: The housing and drum material is made of a combination of plastic and rubber and is extremely shock- and impact-resistant. Stable on all four sides and with rollover protection on all sides, with 2 grounded sockets , splash-proof and self-closing lids and 1 CEE socket 400 V/16 A and 1 CEE-plug 400 V/16 A , 5-pole. Robust handles and plug garage on all four sides. Drum body cold-resistant up to -25 °C. The cable drum is equipped with overheating and overload protection. The control lamp reacts to overheating and overloading. The RN cable is very robust and oil-resistant. Large, stable folding swivel handle for effortless winding and unwinding of the cable.

Application: Suitable for use indoors, permanent use outdoors and on industrial construction sites according to BGI.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150