Branching Saddle Series: 6.50 PP-H EPDM Clamp feature PN10 Internal thread (BSPP) 90mmx1/2"

  • ERIKS:10048602
Image 1
Save to list
Not available in webshop
Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
6.50
Shape
Broaching saddle
Material
PP-H
Nominal inner diameter
1/2"
External tube diameter of connection 2
90 mm
Connection
Internal thread (BSPP)
Pressure rating
PN10
Number of scales
2
Suited for electrofusion fitting
No
Colour
Black
Clamp feature
Yes
Mounted on pipe
Clamp
Width
98 mm
Inlay material
EPDM
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
100 °C
With cutter
No
Undrilled
No