
€29.10/ pieceexcl. VAT
€35.21incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 6.50 |
Shape | Broaching saddle |
Material | PP-H |
Nominal inner diameter | 2" |
External tube diameter of connection 2 | 140 mm |
Connection | Internal thread (BSPP) |
Pressure rating | PN10 |
Number of scales | 2 |
Suited for electrofusion fitting | No |
Colour | Black |
Clamp feature | Yes |
Mounted on pipe | Clamp |
Width | 130 mm |
Inlay material | EPDM |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 100 °C |
With cutter | No |
Undrilled | No |