
€125.00/ pieceexcl. VAT
€151.25incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 8010 |
Execution | Bracket |
Material | Stainless steel |
Material quality | SS316 |
Mounting flange | F07 |
Mounting flange 2 | F07 |
Height | 60 mm |
Weight | 0.6 kg |