Bout ULF 10.9 EV M 6 X 40 - 200 socket button with flange

  • ERIKS:14270070
  • Manufacturer:8716024285430
Image 1
Save to list

€0.24/ pieceexcl. VAT

€0.29incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Thread size metric (M..)
6
Pitch thread
1
Wrench width
4
Head height
32 mm
Screwing system
Internal hexagon
Surface protection
Galvanic/electrolytic zinc plated
Material quality
10.9 (steel)