Bout ULF 10.9 EV M 4 X 16 - 200 socket button with flange

  • ERIKS:14270061
  • Manufacturer:8716024387288
Image 1
Save to list

€0.07/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Thread size metric (M..)
4
Pitch thread
7
Wrench width
25
Head height
21 mm
Screwing system
Internal hexagon
Surface protection
Galvanic/electrolytic zinc plated
Material quality
10.9 (steel)