Bout ISO 7380 A4 M 8 X 12 - 500 socket button

  • ERIKS:14274199
  • Manufacturer:8716024763181
Image 1
Save to list

€0.49/ pieceexcl. VAT

€0.60incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Pitch thread
125
Wrench width
5
Head height
44 mm
Screwing system
Internal hexagon