
€0.79/ pieceexcl. VAT
€0.96incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Thread size metric (M..) | 6 |
Pitch thread | 1 |
Wrench width | 4 |
Head height | 33 mm |
Screwing system | Internal hexagon |