Bout ISO 7380 A4 M 6 X 30 - 200 socket button

  • ERIKS:14274197
  • Manufacturer:8716024068224
Image 1
Save to list

€0.39/ pieceexcl. VAT

€0.48incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
6
Pitch thread
1
Wrench width
4
Head height
33 mm
Screwing system
Internal hexagon