Bout ISO 7380 A4 M 4 X 8 - 1000 socket button

  • ERIKS:14274196
  • Manufacturer:8716024028297
Image 1
Save to list

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
4
Pitch thread
7
Wrench width
25
Head height
22 mm
Screwing system
Internal hexagon