Bout ISO 7380 A4 M 3 X 10 - 1000 socket button

  • ERIKS:14274193
  • Manufacturer:8716024839442
Image 1
Save to list

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
3
Pitch thread
5
Wrench width
2
Head height
165 mm
Screwing system
Internal hexagon