
€2.19/ pieceexcl. VAT
€2.65incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Thread size metric (M..) | 10 |
Pitch thread | 15 |
Wrench width | 6 |
Head height | 55 mm |
Screwing system | Internal hexagon |