Bout ISO 7380 A4 M 10 X 20 - 100 socket button

  • ERIKS:14274202
  • Manufacturer:8716024598301
Image 1
Save to list

€1.34/ pieceexcl. VAT

€1.62incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
10
Pitch thread
15
Wrench width
6
Head height
55 mm
Screwing system
Internal hexagon