Bout ISO 7380 A2 M 8 X 25 - 100 socket button

  • ERIKS:14283068
  • Manufacturer:8716024237736
Image 1
Save to list

€0.33/ pieceexcl. VAT

€0.40incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
8
Pitch thread
125
Wrench width
5
Head height
44 mm
Screwing system
Internal hexagon