Bout ISO 7380 A2 M 6 X 60 - 100 socket button

  • ERIKS:14273632
  • Manufacturer:8716024434418
Image 1
Save to list

€0.46/ pieceexcl. VAT

€0.56incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
6
Pitch thread
1
Wrench width
4
Head height
33 mm
Screwing system
Internal hexagon