Bout ISO 7380 A2 M 5 X 40 - 200 socket button

  • ERIKS:14273629
  • Manufacturer:8716024121417
Image 1
Save to list

€0.34/ pieceexcl. VAT

€0.41incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
5
Pitch thread
8
Wrench width
3
Head height
275 mm
Screwing system
Internal hexagon