Bout ISO 7380 A2 M 4 X 10 - 200 socket button

  • ERIKS:14269172
  • Manufacturer:8716024237422
Image 1
Save to list

€0.06/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
4
Pitch thread
7
Wrench width
25
Head height
22 mm
Screwing system
Internal hexagon