Bout ISO 7380 A2 M 12 X 70 - 50 socket button

  • ERIKS:14273637
  • Manufacturer:8716024397492
Image 1
Save to list

€4.90/ pieceexcl. VAT

€5.93incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
12
Pitch thread
175
Wrench width
8
Head height
66 mm
Screwing system
Internal hexagon