Bout ISO 7380 10.9 ZW M 6 X 20 -500 socket button

  • ERIKS:14270101
  • Manufacturer:8716024157508
Image 1
Save to list

€0.11/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Thread size metric (M..)
6
Pitch thread
1
Wrench width
4
Head height
32 mm
Screwing system
Internal hexagon
Surface protection
Untreated
Material quality
10.9 (steel)