Bout ISO 7380 10.9 EV M 8 X 25 -200 socket button

  • ERIKS:14270154
  • Manufacturer:8716024156877
Image 1
Save to list

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Thread size metric (M..)
8
Pitch thread
125
Wrench width
5
Head height
43 mm
Screwing system
Internal hexagon
Surface protection
Galvanic/electrolytic zinc plated
Material quality
10.9 (steel)