Bout ISO 7380 10.9 EV M 5 X 20 -200 socket button

  • ERIKS:14270136
  • Manufacturer:8716024156556
Image 1
Save to list

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Thread size metric (M..)
5
Pitch thread
8
Wrench width
3
Head height
27 mm
Screwing system
Internal hexagon
Surface protection
Galvanic/electrolytic zinc plated
Material quality
10.9 (steel)