Bout ISO 7380 10.9 EV M 4 X 10 -200 socket button

  • ERIKS:14270124
  • Manufacturer:8716024156419
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Thread size metric (M..)
4
Pitch thread
7
Wrench width
25
Head height
21 mm
Screwing system
Internal hexagon
Surface protection
Galvanic/electrolytic zinc plated
Material quality
10.9 (steel)