Bout ISO 7380 10.9 EV M 3 X 16 -500 socket button

  • ERIKS:14270121
  • Manufacturer:8716024156365
Image 1
Save to list

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Thread size metric (M..)
3
Pitch thread
5
Wrench width
2
Head height
16 mm
Screwing system
Internal hexagon
Surface protection
Galvanic/electrolytic zinc plated
Material quality
10.9 (steel)