Bout ISO 7380 10.9 EV M 12 X 50-100 socket button

  • ERIKS:14270174
  • Manufacturer:8716024157171
Image 1
Save to list

€0.81/ pieceexcl. VAT

€0.98incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Thread size metric (M..)
12
Pitch thread
175
Wrench width
8
Head height
66 mm
Screwing system
Internal hexagon
Surface protection
Galvanic/electrolytic zinc plated
Material quality
10.9 (steel)