
€0.61/ pieceexcl. VAT
€0.73incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Material quality | 10.9 (steel) |
Surface protection | Untreated |
Thread size metric (M..) | 10 |
Wrench width | 17 |
Pitch thread | 125 mm |
Head height | 64 mm |
Head form | Hexagon |