
€6.73/ pieceexcl. VAT
€8.14incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Material quality | 10.9 (steel) |
Surface protection | Untreated |
Thread size metric (M..) | 24 |
Wrench width | 36 |
Pitch thread | 2 mm |
Head height | 15 mm |
Head form | Hexagon |