Bout Din 961 10.9 ZW M 18X1,5X60-25 I8676

  • ERIKS:14269433
  • Manufacturer:8716024102287
Image 1
Save to list

€3.85/ pieceexcl. VAT

€4.66incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Material quality
10.9 (steel)
Surface protection
Untreated
Thread size metric (M..)
18
Wrench width
27
Pitch thread
15 mm
Head height
115 mm
Head form
Hexagon