Bout Din 961 10.9 ZW M 14X1,5X50-50 I8676

  • ERIKS:14269428
  • Manufacturer:8716024102119
Image 1
Save to list

€1.44/ pieceexcl. VAT

€1.74incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Material quality
10.9 (steel)
Surface protection
Untreated
Thread size metric (M..)
14
Wrench width
22
Pitch thread
15 mm
Head height
88 mm
Head form
Hexagon