Bout Din 960 10.9 ZW M 16X1,5X50-50 I8765

  • ERIKS:14269419
  • Manufacturer:8716024265203
Image 1
Save to list

€2.60/ pieceexcl. VAT

€3.15incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Material quality
10.9 (steel)
Surface protection
Untreated
Thread size metric (M..)
16
Wrench width
24
Pitch thread
15 mm
Head height
10 mm
Head form
Hexagon