Bout Din 7984 A2 M 6 X 50 I14580

  • ERIKS:14283070
  • Manufacturer:8716024618559
Image 1
Save to list

€0.99/ pieceexcl. VAT

€1.19incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
6
Head form
Cheese head
Pitch thread
1
Wrench width
4
Head height
4 mm
Screwing system
Internal hexagon