Bout DIN 7984 A2 M 6 X 35 I14580

  • ERIKS:14273640
  • Manufacturer:8716024618535
Image 1
Save to list

€0.59/ pieceexcl. VAT

€0.71incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
6
Head form
Cheese head
Pitch thread
1
Wrench width
4
Head height
4 mm
Screwing system
Internal hexagon