Bout Din 7984 A2 M 5 X 8 - 500 I14580

  • ERIKS:14273638
  • Manufacturer:8716024684615
Image 1
Save to list

€0.20/ pieceexcl. VAT

€0.25incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
5
Head form
Cheese head
Pitch thread
8
Wrench width
3
Head height
35 mm
Screwing system
Internal hexagon