Bout Din 7984 A2 M 12 X 30 - 50 I14580

  • ERIKS:14283074
  • Manufacturer:8716024661173
Image 1
Save to list

€2.89/ pieceexcl. VAT

€3.50incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
12
Head form
Cheese head
Pitch thread
175
Wrench width
8
Head height
7 mm
Screwing system
Internal hexagon