Bout Din 7984 8.8 ZW M 8 X 16 - 200 I14580

  • ERIKS:14269953
  • Manufacturer:8716024123992
Image 1
Save to list

€0.33/ pieceexcl. VAT

€0.40incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Thread size metric (M..)
8
Head form
Cheese head
Pitch thread
125
Wrench width
5
Head height
5 mm
Screwing system
Internal hexagon
Surface protection
Untreated
Material quality
8.8 (steel)