
€0.41/ pieceexcl. VAT
€0.50incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Thread size metric (M..) | 8 |
Head form | Cheese head |
Pitch thread | 125 |
Wrench width | 5 |
Head height | 5 mm |
Screwing system | Internal hexagon |
Surface protection | Galvanic/electrolytic zinc plated |
Material quality | 8.8 (steel) |