Bout Din 7984 8.8 EV M 6 X 10 - 500 I14580

  • ERIKS:14269992
  • Manufacturer:8716024123022
Image 1
Save to list

€0.11/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Thread size metric (M..)
6
Head form
Cheese head
Pitch thread
1
Wrench width
4
Head height
4 mm
Screwing system
Internal hexagon
Surface protection
Galvanic/electrolytic zinc plated
Material quality
8.8 (steel)