Bout Din 7984 8.8 EV M 5 X 25 - 500 I14580

  • ERIKS:14269991
  • Manufacturer:8716024122988
Image 1
Save to list

€0.15/ pieceexcl. VAT

€0.18incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Thread size metric (M..)
5
Head form
Cheese head
Pitch thread
8
Wrench width
3
Head height
35 mm
Screwing system
Internal hexagon
Surface protection
Galvanic/electrolytic zinc plated
Material quality
8.8 (steel)