Bout Din 7984 8.8 EV M 4 X 16 - 500 I14580

  • ERIKS:14269986
  • Manufacturer:8716024273543
Image 1
Save to list

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Thread size metric (M..)
4
Head form
Cheese head
Pitch thread
7
Wrench width
25
Head height
28 mm
Screwing system
Internal hexagon
Surface protection
Galvanic/electrolytic zinc plated
Material quality
8.8 (steel)