
€1.59/ pieceexcl. VAT
€1.92incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Thread size metric (M..) | 16 |
Head form | Cheese head |
Pitch thread | 2 |
Wrench width | 12 |
Head height | 9 mm |
Screwing system | Internal hexagon |
Surface protection | Galvanic/electrolytic zinc plated |
Material quality | 8.8 (steel) |