
€0.99/ pieceexcl. VAT
€1.20incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Thread size metric (M..) | 12 |
Head form | Cheese head |
Pitch thread | 175 |
Wrench width | 8 |
Head height | 7 mm |
Screwing system | Internal hexagon |
Surface protection | Galvanic/electrolytic zinc plated |
Material quality | 8.8 (steel) |