
€0.25/ pieceexcl. VAT
€0.30incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Thread size metric (M..) | 6 |
Head form | Cheese head |
Pitch thread | 1 |
Wrench width | 4 |
Head height | 4 mm |
Screwing system | Internal hexagon |
Surface protection | Untreated |
Material quality | 10.9 (steel) |