Bout Din 6912 A4 M 8 X 30 I1051A

  • ERIKS:14274206
  • Manufacturer:8716024789396
Image 1
Save to list

€1.54/ pieceexcl. VAT

€1.87incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Head form
Cheese head
Pitch thread
125
Wrench width
6
Head height
5 mm
Screwing system
Internal hexagon