
€0.48/ pieceexcl. VAT
€0.59incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Head form | Cheese head |
Pitch thread | 8 |
Wrench width | 4 |
Head height | 4 mm |
Screwing system | Internal hexagon |