Bout Din 6912 A4 M 10 X 40 I1051A

  • ERIKS:14274207
  • Manufacturer:8716024411709
Image 1
Save to list

€2.34/ pieceexcl. VAT

€2.83incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
10
Head form
Cheese head
Pitch thread
15
Wrench width
8
Head height
65 mm
Screwing system
Internal hexagon