Bout Din 6912 A2 M 16 X 25 I1051A

  • ERIKS:14273655
  • Manufacturer:8716024358622
Image 1
Save to list

€8.03/ pieceexcl. VAT

€9.72incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Thread size metric (M..)
16
Head form
Cheese head
Pitch thread
2
Wrench width
14
Head height
10 mm
Screwing system
Internal hexagon