
€1.40/ pieceexcl. VAT
€1.70incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Head form | Cheese head |
Pitch thread | 15 |
Wrench width | 8 |
Head height | 65 mm |
Screwing system | Internal hexagon |