Bout Din 6912 8.8 ZW M 4 X 8 - 500 I1051A

  • ERIKS:14269709
  • Manufacturer:8716024470287
Image 1
Save to list

€0.36/ pieceexcl. VAT

€0.44incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Steel
Thread size metric (M..)
4
Head form
Cheese head
Pitch thread
7
Wrench width
3
Head height
28 mm
Screwing system
Internal hexagon
Surface protection
Untreated
Material quality
8.8 (steel)