
€0.27/ pieceexcl. VAT
€0.32incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Thread size metric (M..) | 4 |
Head form | Cheese head |
Pitch thread | 7 |
Wrench width | 3 |
Head height | 28 mm |
Screwing system | Internal hexagon |
Surface protection | Untreated |
Material quality | 8.8 (steel) |