
€11.56/ pieceexcl. VAT
€13.98incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Thread size metric (M..) | 20 |
Head form | Cheese head |
Pitch thread | 25 |
Wrench width | 17 |
Head height | 12 mm |
Screwing system | Internal hexagon |
Surface protection | Untreated |
Material quality | 10.9 (steel) |